Shop All Pleated Air Filters
This Product is Discontinued
Aaf Flanders
24x25x1 Pleated Air Filter, MERV 8 (Discontinued)
Mfr # 35PC31
Zoro # G4546215
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Depth 1"
- Nominal Filter Size 24x25x1
- Nominal Height 24"
- Nominal Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaf Flanders
- MFR # 35PC31
- Zoro # G4546215
- UPC # 031949548339
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24x25x1 |
Nominal Height | 24" |
Nominal Width | 25" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pleated Air Filter |
MERV | 8 |
Description
H/C MERV 8 PLT, 24x25x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.