Shop All Pleated Air Filters
Aaf Flanders
24x24x4 Pleated Air Filter, MERV 8
Mfr # 80055.042424
Zoro # G8339101
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 24x24x4
- Nominal Height 24"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.042424
- Zoro # G8339101
- UPC # 031949560119
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 24x24x4 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Air Filter,MERV 8,24 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- DAYTON Ceiling Fan Downrod, Requires 36WC93, 6inL (36WC91)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- AAF FLANDERS Flanders 214028 85256.012025 20X25X1Pleat Nat Filter - Pack of 6 (214028)
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (80055.021224)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- AAF FLANDERS 16x30x1 FBG Furn Filter (10055.01163)
- AAF FLANDERS 12x24x1Pleat Air Filter (84858.011224)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 1", 4 Pack (FA20X20_4)
- Aaf Flanders Pleated Air Filters