Shop All Pleated Air Filters
Aaf Flanders
24x24x4 Pleated Air Filter, MERV 13
Mfr # 90013.042424
Zoro # G8339040
product price: $21.75
/ea
Sold in multiples of 6 for $130.50
$130.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 24x24x4
- Nominal Height 24"
- Nominal Width 24"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 90013.042424
- Zoro # G8339040
- UPC # 031949559908
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 24x24x4 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
MERV | 13 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 13,24 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Companion Flange, Set of 2, 18in, For 4C661 (166178)
- MUELLER Valve (A 17503)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- AAF FLANDERS Flanders 81555.011620 16 x 20 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600815)
- AAF FLANDERS 20x30x2 Pleated Air Filter, MERV 8 (80055.022030)
- AAF FLANDERS 14x20x1 FBG Furn Filter (10055.01142)
- AAF FLANDERS 16X25X1Bas Pleat Filter (81555.011625)
- AAF FLANDERS 16x25x1 Pleated Air Filter, MERV 8 (80055.011625)
- AAF FLANDERS Filter, Air, Pleated, 12x12x2 (80055.021212)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- Aaf Flanders Pleated Air Filters