Shop All Pleated Air Filters
Aaf Flanders
20x30x1 Pleated Air Filter, MERV 8
Mfr # 80055.012030
Zoro # G8339311
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x30x1
- Nominal Height 20"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.012030
- Zoro # G8339311
- UPC # 031949560300
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x30x1 |
Nominal Height | 20" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,20 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- EVERPURE Cartridge, Water Filter -Ec210 (EV9534-20)
- AAF FLANDERS Flanders 214028 85256.012025 20X25X1Pleat Nat Filter - Pack of 6 (214028)
- AAF FLANDERS NaturalAire 16 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.011620)
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- AAF FLANDERS 16x20x2 Pleated Air Filter, MERV 8 (80055.021620)
- AAF FLANDERS 16x20x1 Pleated Air Filter, MERV 8 (80055.011619)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- Aaf Flanders Pleated Air Filters