Shop All Pleated Air Filters
This Product is Discontinued
Aaf Flanders
20x25x4 Value Pleated Air Filter, MERV 8 (Discontinued)
Mfr # 80085.042025
Zoro # G8338815
This Product is Discontinued
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 25"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80085.042025
- Zoro # G8338815
- UPC # 031949559977
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
MERV | 8 |
Item | Value Pleated Air Filter |
Description
Value Pleated,MERV 8,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.