Shop All Pleated Air Filters
Aaf Flanders
20x25x4 Pleated Air Filter, MERV 13
Mfr # 90013.042025
Zoro # G8338946
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 25"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 90013.042025
- Zoro # G8338946
- UPC # 031949559915
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
MERV | 13 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 13,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x20"x15", 6P (208-106-415)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 15ft Duct (9553-15)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- AAF FLANDERS 20X20X1Bas Pleat Filter (81555.012020)
- AAF FLANDERS 20x20x1 FBG Furn Filter (10055.01202)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- AAF FLANDERS 20x20x2 PrePleat Filter (80055.02202)
- ACCUMULAIR Pleated Air Filter, 19" x 21.5" x 1", 4 Pack (FA19X21.5A_4)
- Aaf Flanders Pleated Air Filters