Shop All Pleated Air Filters
Aaf Flanders
20x25x2 Pleated Air Filter, MERV 8
Mfr # 80055.022025
Zoro # G8339235
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x25x2
- Nominal Height 20"
- Nominal Width 25"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.022025
- Zoro # G8339235
- UPC # 031949560188
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,20 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- AAF FLANDERS 16 in. W X 20 in. H X 4-1/2 in. D Synthetic 8 MERV Pleated Air Filter (82655.0451620)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- AAF FLANDERS 18x36x1 FiberGLS Filter (10055.011836)
- AAF FLANDERS 20x20x2 PrePleat Filter (80055.02202)
- AAF FLANDERS 16x25x412 Air Filter (82655.0451625)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- Aaf Flanders Pleated Air Filters