Shop All Pleated Air Filters
Aaf Flanders
20x25x1 Pleated Air Filter, MERV 8
Mfr # 80055.012025
Zoro # G8339390
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x25x1
- Nominal Height 20"
- Nominal Width 25"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.012025
- Zoro # G8339390
- UPC # 031949560317
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x25x1 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Air Filter,MERV 8,20 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- GE Dispenser Door Flap (WR17X11653)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- AAF FLANDERS 10x25x1 FBG Furn Filter (10055.011025)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- AAF FLANDERS 20x24x2 Pleated Air Filter, MERV 8 (80055.022024)
- AAF FLANDERS 20x24x1 FBG Furn Filter (10055.012024)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (25252.8 4PK)
- Aaf Flanders Pleated Air Filters