Shop All Pleated Air Filters
Aaf Flanders
20x24x2 Pleated Air Filter, MERV 8
Mfr # 80055.022024
Zoro # G8339250
product price: $5.29
/ea
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x24x2
- Nominal Height 20"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.022024
- Zoro # G8339250
- UPC # 031949560195
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,20 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.33 HP, 56 Frame (107654201)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP6)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- AAF FLANDERS NaturalAire 20 in. W X 30 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012030)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- AAF FLANDERS 20x24x1 FBG Furn Filter (10055.012024)
- AAF FLANDERS 16x25x412 Air Filter (82655.0451625)
- AAF FLANDERS 20x30x1 Pleated Air Filter, MERV 8 (80055.012030)
- AAF FLANDERS 16x20x2 PrePleat Filter (80055.02162)
- FILTERS-NOW Filters-NOW DPFPC20X25X5M11=DND 20X25X5 MERV 11 Nordyne Furnace Filters Pack of - 2 (DPFPC20X25X5M11=DND)
- Aaf Flanders Pleated Air Filters