Shop All Pleated Air Filters
Aaf Flanders
20x20x4 Pleated Air Filter, MERV 8
Mfr # 80055.042020
Zoro # G8339129
Sold in multiples of 6 for $55.74
$55.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x20x4
- Nominal Height 20"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaf Flanders
- MFR # 80055.042020
- Zoro # G8339129
- UPC # 031949560133
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20" |
Nominal Width | 20" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Air Filter,MERV 8,20 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- YORK SOURCE1 Tube Carryover WBleed Hole (S1-32920425001)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- AAF FLANDERS Flanders 81555.012030 20 x 30 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600856)
- AAF FLANDERS NaturalAire 16 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.011620)
- AAF FLANDERS Filter, Air, Fiberglass, 6x10x1" (10155.010610)
- AAF FLANDERS 16x25x1 FBG Furn Filter (10055.011625)
- AAF FLANDERS Flanders 84858.011624 16 x 24 x 1 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (645414)
- AAF FLANDERS 20X25X1Bas Pleat Filter (81555.012025)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- Aaf Flanders Pleated Air Filters