Shop All Pleated Air Filters
Aaf Flanders
18x24x2 Pleated Air Filter, MERV 8
Mfr # 80055.021824
Zoro # G8339226
product price: $5.65
/ea
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x24x2
- Nominal Height 18"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.021824
- Zoro # G8339226
- UPC # 031949560218
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x24x2 |
Nominal Height | 18" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,18 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (3E133)
- DAYTON Bearing (805-23-7001-5)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- AAF FLANDERS AAF 40 LPD 20 in. W X 14 in. H X 1 in. D 8 MERV Air Filter (80055.011420)
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- AAF FLANDERS NaturalAire 20 in. W X 30 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012030)
- AAF FLANDERS 24x24x4 Air Filter (80055.042424)
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- Aaf Flanders Pleated Air Filters