Shop All Pleated Air Filters
Aaf Flanders
16x24x2 Pleated Air Filter, MERV 8
Mfr # 80055.021624
Zoro # G8339208
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x24x2
- Nominal Height 16"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.021624
- Zoro # G8339208
- UPC # 031949560249
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x24x2 |
Nominal Height | 16" |
Nominal Width | 24" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Air Filter,MERV 8,16 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL True HEPA Air Purifier Replacement Filter, 6.75 x 10.32 (HRF-R1)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 2H/2C (ZP3-HCMS)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- AAF FLANDERS Flanders 84858.011420 14 x 20 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580025)
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- AAF FLANDERS NaturalAire 16 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.011620)
- AAF FLANDERS FILTR FIBER GLS 12X20X1 (10055.011220)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FA12X24N_4)
- Aaf Flanders Pleated Air Filters