Shop All Pleated Air Filters
Aaf Flanders
16x20x4 Pleated Air Filter, MERV 8
Mfr # 80055.041620
Zoro # G8339180
product price: $11.39
/ea
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 16x20x4
- Nominal Height 16"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.041620
- Zoro # G8339180
- UPC # 031949560157
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16" |
Nominal Width | 20" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,16 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Industrial Vacuum Pump, 23 CFM, 3 Microns (NRD30M)
- LENNOX Enthalpy Sensor (54G44)
- LEVITON Angle Plug 30/50Amp 250V (00931-00E)
- DAYTON Replacement Propeller (6377988)
- AAF FLANDERS 16x20x2 PrePleat Filter (80055.02162)
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- AAF FLANDERS 20x20x4 Pleated Air Filter, MERV 8 (80055.042020)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- AAF FLANDERS 10x20x1 FBG Furn Filter (10055.01102)
- AAF FLANDERS 16x25x1 FBG Furn Filter (10055.011625)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- Aaf Flanders Pleated Air Filters