Shop All Pleated Air Filters
Aaf Flanders
16x20x1 Pleated Air Filter, MERV 8
Mfr # 80055.011619
Zoro # G8339381
original price:
$4.49
14% off
new price: $3.85
/ea
Sold in multiples of 60 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x20x1
- Nominal Height 16"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.011619
- Zoro # G8339381
- UPC # 031949560355
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x20x1 |
Nominal Height | 16" |
Nominal Width | 20" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,16 In.x19 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL He300A1005 True Ease Advanced (HE300A1005)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (21060)
- TACO 005-020Rp Replacement Cartridge (005-020RP)
- ACCUMULAIR Pleated Air Filter, 19" x 21.5" x 1", 4 Pack (FA19X21.5A_4)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- AAF FLANDERS 16x20x2 Pleated Air Filter, MERV 8 (80055.021620)
- AAF FLANDERS 30x240x1 Hamm Filter (HR30240)
- AAF FLANDERS 14x25x1 Pleated Air Filter, MERV 8 (80055.011425)
- AAF FLANDERS 14x14x1 FBG Furn Filter (10055.011414)
- MERV Merv DPFPC16X25X5M13-DBP 13 BDP Replacement Filter; Pack Of 2 (DPFPC16X25X5M13=DBP)
- Aaf Flanders Pleated Air Filters