Shop All Pleated Air Filters
Aaf Flanders
16x16x2 Pleated Air Filter, MERV 8
Mfr # 80055.021616
Zoro # G8339287
product price: $5.75
/ea
Sold in multiples of 12 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x16x2
- Nominal Height 16"
- Nominal Width 16"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aaf Flanders
- MFR # 80055.021616
- Zoro # G8339287
- UPC # 031949560263
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16" |
Nominal Width | 16" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,16 In.x16 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- TESTO Carrying Case, 9-13/16" L, Black (0516 0240)
- DAYTON Blower, 9 In (7C039)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- AAF FLANDERS 18x25x1 FBG Furn Filter (10055.011825)
- AAF FLANDERS 16x20x1 FBG Furn Filter (10055.01162)
- AAF FLANDERS FILTR FIBER GLS 12X20X1 (10055.011220)
- AAF FLANDERS 14x14x1Pleat Air Filter (84858.011414)
- AAF FLANDERS 16x24x1 FBG Furn Filter (10055.011624)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 11 (85655.042424M11)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9804DC-6)
- Aaf Flanders Pleated Air Filters