Shop All Fountains, Garden Statues & Sculptures
Aa Importing
AA Importing 59855-BL 13.5 in. Turquoise Blue Bird
Mfr # 59855-BL
Zoro # G403749275
original price:
$46.29
7% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aa Importing
- MFR # 59855-BL
- Zoro # G403749275
- UPC # 750457544779
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Distressed turquoise blue painted porcelain.
Specifications- Color: Turquoise
- Size: 13.5 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Ez-Set Outdr Dig Timer (TNODP23-RC)
- DESIGN TOSCANO Tiki Gods Statue: The God of the Luau (NG31189)
- JAMESON 13" Tri-Cut Saw Blade replacement with Gullets (SB-13TE-GUL)
- TECUMSEH Gov Rod (31334)
- DESIGN TOSCANO Lace and Lard, Madame Pig Statue (QS2810)
- DESIGN TOSCANO Black Westie Puppy on a Perch Hanging Dog Sculpture (JQ114242)
- ACHLA DESIGNS Achla MNB-02 Large Moon Bunny Outdoor Statue in Antique Bronze (MNB-02)
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Large (AL1160)
- DESIGN TOSCANO Bashful Bear Cub Statue (KY1879)
- PURE GARDEN Metal & Wood Wind Chime-34.5 in. Tuned Metal Wind Chimes with Bronze Finish (50-LG1050)
- CAPP/USA 11 in. Tru Guard Plastic Stake; Orange (CA697435)
- Aa Importing Fountains, Garden Statues & Sculptures