Shop All Lab Scoops, Scrapers, & Spatulas
A2Z Scilab
Wooden Handle Lab Spatula, 8 Offset Bayonet Blade, 12.4 Total Length
Mfr # A2Z-ZR-BWHS8
Zoro # G908794558
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR-BWHS8
- Zoro # G908794558
- UPC # 3893084162934
- Country of Origin Pakistan
- Category Lab Scoops, Scrapers, & Spatulas
Description
PREMIUM QUALITY MATERIAL - Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Resists all wear and tear that comes along in any lab environment. Paired with a natural wood handle, this reusable spatula stays sturdy and doesn't bend when working with gels and pastes. Crafted to keep your hand steady allowing you to work with precision and accuracy.REUSABLE MULTIPURPOSE TOOL - These reusable tool is fully autoclavable and easy to sterilize to be repeatedly used in the lab. Designed to handle pastes, gel, powdered or granulated material. The blades size and shape opens up a range of opportunities for handling, blending, transferring, spreading, sorting, mixing, sampling, and collecting materials.OPTIMUM SIZE AND DESIGN - Polished stainless steel bayonet blades with no cutting edge. Manufactured with medium flex so the blades is firm with light pressure and have some flex with heavy pressure. The blades are attached to the wooden handle with a double sturdy rivets structure to the blade to keep them firmly in position. The double-rivets handle structure will stay intact and not fall apart after repetitive use.FINE GRAINED WOODEN HANDLE - The lab spatula handle is made from fine grained wood in a painted finish, will not rot. The seamless transition between the wooden handle and body is very balanced. Does not slip out of your hands even when wet. Wooden handles are highly anti-impact and heat-resistant.COMFORT & FUNCTIONALITY - Suitable for both right or left hand users. Ergonomic design helps reduce hand fatigue while scraping pigments and mixing pastes. Lightweight feel allows anyone to use it for extended hours. Equally easy to operate and manuever for professional and personal use. Extensively used by student interns and training instructors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- A2Z SCILAB Stainless Steel Double Ended Fahenstock Knife and Curved Spatula 5.5" (A2Z-ZR130)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 9" Stainless Steel (A2Z-ZR100)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- A2Z SCILAB PVC Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR143)
- A2Z SCILAB 6 Pcs Double Ended Lab Spatula Set, Stainless Steel 9 Long (A2Z-ZR-KIT-137)
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- A2Z Scilab Lab Utensils