Shop All Cutter Parts
A2Z Scilab
Wooden Handle Carving Tool, Polished Stainless Steel Blade, Shaping Carvers Knife Cutter - 9R
Mfr # A2Z-ZR-9R
Zoro # G108794426
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR-9R
- Zoro # G108794426
- UPC # 3893084162767
- Country of Origin Pakistan
- Category Cutter Parts
Description
Properties-Designed to address the needs of amateurs, carpenter experts, and professional woodcarvers. Straight blades for quickly shaping work, rapid material removal, incising well-defined straight and curved lines, refining rough shaping cuts, scraping off wax, and shaving rough surfaces.Polished Blade Edge-Hand sharpened edge sides for maximum sharpness & edge retention ensuring precision slicing every time. The blade will hold its edge for a long time and won't dull quickly with repeated use. Made from premium grade stainless steel, promising durability, long life span, and anti-corrosion properties.Fine-Grained Wood Handles-The handle is made from fine-grained wood to achieve a solid presence in the hand and greater balance when working with delicate pieces. The ergonomic handle of the wood carving knives allows users to work for extended hours without feeling fatigued or creating blisters in the hands. Do not slip out of your hands even when wet. Equally suitable for left and right-hand users.Carving & Whittling Projects-Suitable for woodworking, whittling, carving, sculpting, chipping, modeling, cutting, graining, shaping, and scraping. Can be used for soapstone projects, art project, crafts, home repair, linoleum, clay sculpture and do it yourself crafts. The polished blades slice through soft textures.Sturdy Handle Design-Double-riveted for a sure grip that ensures easy maneuverability. Enables a high degree of precision and flexibility while conducting delicate procedures. Equally suitable for left and right-hand users.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7223M)
- RUKO Wrenches With Ratchet, Size 10 (241010)
- A2Z SCILAB 10 Pcs Stainless Steel Wax Carvers Tools Double Ended Spatulas For Clay Modelling Sculpting w/ Case (A2Z-ZR949)
- A2Z SCILAB 4 Pcs Stainless Steel Wax Clay Sculpting Kit Carving Tools (A2Z-ZR952)
- A2Z SCILAB 10 Pc Wax Mixing Clay Carving Tool Set Stainless Steel Spatulas for Texture Detailing (A2Z-ZR948)
- QEP Replacement Blade for 5LF90 (21000Q)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- BN PRODUCTS 14-Inch Steel Cutting Blade, 1-Inch Arbor, 72-Tooth (RB-BNCE-130)
- A2Z Scilab Cutter Parts