No Product Image Available
A2Z Scilab

Wooden Handle Carving Tool, Polished Stainless Steel Blade, Shaping Carvers Knife Cutter - 7R


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Properties-Designed to address the needs of amateurs, carpenter experts, and professional woodcarvers. Straight blades for quickly shaping work, rapid material removal, incising well-defined straight and curved lines, refining rough shaping cuts, scraping off wax, and shaving rough surfaces.Polished Blade Edge-Hand sharpened edge sides for maximum sharpness & edge retention ensuring precision slicing every time. The blade will hold its edge for a long time and won't dull quickly with repeated use. Made from premium grade stainless steel, promising durability, long life span, and anti-corrosion properties.Fine-Grained Wood Handles-The handle is made from fine-grained wood to achieve a solid presence in the hand and greater balance when working with delicate pieces. The ergonomic handle of the wood carving knives allows users to work for extended hours without feeling fatigued or creating blisters in the hands. Do not slip out of your hands even when wet. Equally suitable for left and right-hand users.Carving & Whittling Projects-Suitable for woodworking, whittling, carving, sculpting, chipping, modeling, cutting, graining, shaping, and scraping. Can be used for soapstone projects, art project, crafts, home repair, linoleum, clay sculpture and do it yourself crafts. The polished blades slice through soft textures.Sturdy Handle Design-Double-riveted for a sure grip that ensures easy maneuverability. Enables a high degree of precision and flexibility while conducting delicate procedures. Equally suitable for left and right-hand users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.