Shop All Ultrasonic Cleaners
A2Z Scilab
Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel
Mfr # A2Z-ZR092
Zoro # G6287916
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR092
- Zoro # G6287916
- UPC # 686461416446
- Country of Origin Pakistan
- Category Ultrasonic Cleaners
Description
Dimension: 7.25" L X 2.5"W X 0.75" H
Material : Stainless Steel
The silicone racks can be taken out for cleaning.
Holds 5 Instruments.
Usage: Left Hand or Right Hand
Tests Performed: Boil Test, Performance Test, Shape Test
Packing: Individually Packed
Material : Stainless Steel
The silicone racks can be taken out for cleaning.
Holds 5 Instruments.
Usage: Left Hand or Right Hand
Tests Performed: Boil Test, Performance Test, Shape Test
Packing: Individually Packed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- WESTERN ENTERPRISES Western Enterprises 312-AW-15A Adaptor Inert Arc (312-AW-15A)
- A2Z SCILAB Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel (A2Z-ZR094)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- A2Z Scilab Ultrasonic Cleaners