Shop All Tweezers
A2Z Scilab
Stainless Steel Watch Jewelery Repair Tweezers #3L Fine Point Forceps
Mfr # A2Z-ZR263
Zoro # G6278536
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR263
- Zoro # G6278536
- UPC # 686461418150
- Country of Origin Pakistan
- Category Tweezers
Description
Stainless Steel !!
Perfectly Calibrated: These precision tweezers are calibrated to ensure that they are easy to squeeze and maneuver. The ergonomic grip of this Tweezers, eliminates the danger of falling out of a user's hands. The shape and handle is designed for maximum visibility and control while using them.
Incomparably Durable: Made with Premium Grade stainless steel . The tips are pointed and durable and easy to clean. The tweezers will retain their honed edges even with frequent use to last for years.
Work: Great for eyelash extension. Easily remove ingrown hairs, splinters, debris, thorns, glass, metal, ticks, and anything embedded under the skin, such as fingers, hands, feet, legs, nose, ear hair and also be used fine groom the eyebrows. suitable for picking, clipping nail art rhinestones or decoration.
Perfectly Calibrated: These precision tweezers are calibrated to ensure that they are easy to squeeze and maneuver. The ergonomic grip of this Tweezers, eliminates the danger of falling out of a user's hands. The shape and handle is designed for maximum visibility and control while using them.
Incomparably Durable: Made with Premium Grade stainless steel . The tips are pointed and durable and easy to clean. The tweezers will retain their honed edges even with frequent use to last for years.
Work: Great for eyelash extension. Easily remove ingrown hairs, splinters, debris, thorns, glass, metal, ticks, and anything embedded under the skin, such as fingers, hands, feet, legs, nose, ear hair and also be used fine groom the eyebrows. suitable for picking, clipping nail art rhinestones or decoration.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- PROTO 1/2 in Drive Flex Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J74419MP)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- TITAN Hex Bit Socket, 1/2" Drive, 14mm, Chrome (15614)
- A2Z SCILAB Flat Hollow Handle Tweezers, Toothed 4.75L, Stainless Steel, Gold Band (A2Z-ZR897)
- A2Z SCILAB "X" Type Straight Multi Color Volume Lash Eyelash Extension Tweezers (A2Z-ZR255)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 4.5L, Stainless Steel (A2Z-ZR972)
- A2Z SCILAB Splinter Tweezers Bent, Stainless Steel 6L, Silver (A2Z-ZR913)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 8L, Stainless Steel (A2Z-ZR976)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 6L, Stainless Steel (A2Z-ZR975)
- EXCEL BLADES Pointed Reverse Self Closing Tweezers, 4.5" Stainless Steel 12pk (30413)
- A2Z Scilab Tweezers