Shop All Protractors
A2Z Scilab
Plastic 8" Round Spinal Goniometer 360 Degree Protractor
Mfr # A2Z-ZR680
Zoro # G6278965
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR680
- Zoro # G6278965
- UPC # 686461422324
- Country of Origin Pakistan
- Category Protractors
Description
EASILY DETERMINE RANGE OF MOTION - A goniometers primary purpose is to assist in physical therapy by determining the range of motion of a joint. It's an easy way to gauge recovery after surgery or physical therapy.
AN ESSENTIAL TOOL FOR TREATMENT - A goniometer is an essential tool for anyone who works in or is going through physical therapy, sports therapy, or a rehab program following surgery or an accident.
TRANSPARENT FOR EASY READINGS - The clear plastic of the goniometer allows you to place the device directly on a joint or limb for easy observation.
CLEAR ISOM DESIGN - The easy to read 360° head features three scales to allow for a variety of readings. The arm's ruler features both inches and centimeters.
AN ESSENTIAL TOOL FOR TREATMENT - A goniometer is an essential tool for anyone who works in or is going through physical therapy, sports therapy, or a rehab program following surgery or an accident.
TRANSPARENT FOR EASY READINGS - The clear plastic of the goniometer allows you to place the device directly on a joint or limb for easy observation.
CLEAR ISOM DESIGN - The easy to read 360° head features three scales to allow for a variety of readings. The arm's ruler features both inches and centimeters.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- A2Z SCILAB Plastic 8" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR678)
- WESTWARD Protractor, Steel, 6 In (4KU93)
- FOWLER Square Protractor and Center Head with 12" Blade (523700120)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- INSIZE Digital Protractor, Acc at 0 deg: +/-0.05 (2175-360)
- A2Z Scilab Protractors & Machinist Squares