Shop All Protractors
A2Z Scilab
Plastic 6" Economy 180 Degree Goniometer
Mfr # A2Z-ZR682
Zoro # G6279306
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR682
- Zoro # G6279306
- UPC # 686461422348
- Country of Origin Pakistan
- Category Protractors
Description
EASILY DETERMINE RANGE OF MOTION - A goniometers primary purpose is to assist in physical therapy by determining the range of motion of a joint. It's an easy way to gauge recovery after surgery or physical therapy. AN ESSENTIAL TOOL FOR TREATMENT - A goniometer is an essential tool for anyone who works in or is going through physical therapy, sports therapy, or a rehab program following surgery or an accident. TRANSPARENT FOR EASY READINGS - The clear plastic of the goniometer allows you to place the device directly on a joint or limb for easy observation. CLEAR ISOM DESIGN - The easy to read 360° head features three scales to allow for a variety of readings. The arm's ruler features both inches and centimeters.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- WESTWARD Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEL8)
- STEELMAN 3/4" Drive x 1-1/8" 6-Point Deep Impact Socket (79267)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- A2Z SCILAB Plastic 8" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR678)
- STARRETT Bevel (47)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- DIGI-PAS Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DI87344)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- A2Z Scilab Precision Measuring Tools