Shop All Scissors
A2Z Scilab
Lucas Bone Curette #88, Hollow handle, Ultra Light, Double Ended
Mfr # A2Z-ZR581
Zoro # G5315756
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR581
- Zoro # G5315756
- UPC # 686461421334
- Country of Origin Pakistan
- Category Scissors
Description
Manufactured for Optimal results and Precision.
Lucas Surgical Curettes are designed for curettage, cyst removal and tooth socket debridement. Premium Instruments surgical curettes are manufactured from High Grade Stainless Steel to exacting specifications to ensure optimal surgical performance and longevity.
Large Round handle for firm control, easy rotation and manoeuvring in difficult area.
Premium Quality Stainless Steel use with Superior Craftsmanship.
Non Slip Grip Premium Quality Handle.
Polish to high Standard Finish.
Fully guaranteed against defect in material and workmanship.
Manufactured from High Quality Medical Grade Stainless Steel.
High Degree of Precision and Flexibility while conducting the Clinical Procedure.
High Degree of Aesthetic and Corrosion Resistance.
Product Conforms to ISO 9001, CE-Quality Mark, ISO 13485 and other Quality Standards.
Lucas Surgical Curettes are designed for curettage, cyst removal and tooth socket debridement. Premium Instruments surgical curettes are manufactured from High Grade Stainless Steel to exacting specifications to ensure optimal surgical performance and longevity.
Large Round handle for firm control, easy rotation and manoeuvring in difficult area.
Premium Quality Stainless Steel use with Superior Craftsmanship.
Non Slip Grip Premium Quality Handle.
Polish to high Standard Finish.
Fully guaranteed against defect in material and workmanship.
Manufactured from High Quality Medical Grade Stainless Steel.
High Degree of Precision and Flexibility while conducting the Clinical Procedure.
High Degree of Aesthetic and Corrosion Resistance.
Product Conforms to ISO 9001, CE-Quality Mark, ISO 13485 and other Quality Standards.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CNJ3)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- CANON Ink 4192C007 (PFI-300), Matte Black/Photo Black/Gray/Cy/Photo Cy/Red/Mag/Photo Mag/Yellow/CO, PK10 (4192C007)
- A2Z SCILAB Green Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR164)
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Black Fluoride Coated (A2Z-ZR869)
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors Royal Blue Handle (A2Z-ZR873)
- A2Z SCILAB Mayo Dissecting Blunt Scissors 6.75", Straight, Stainless Steel (A2Z-ZR080)
- AVEN Shears, Ambidextrous, Bent, 4-1/2in.L (10521EC)
- A2Z Scilab Scissors