Shop All Solid Joint Pliers
A2Z Scilab
Jewelry Making Pliers Slim Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip
Mfr # A2Z-ZR940
Zoro # G208794517
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR940
- Zoro # G208794517
- UPC # 3893084162606
- Country of Origin Pakistan
- Category Solid Joint Pliers
Description
Premium Quality Material-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Manufactured with a non stick, anti-glare surface and smooth finish.Comfort Grip Handle- Vinyl comfort grip handle provides optimal comfort and firm grip. It's optimum size and design is perfect for strenthening, crimping, opening, and closing jump rings, placing objects, and shaping loops in wires.Repair & DIY Crafts-Jaws are designed to be gentle on the thinnest wires allowing you to twist and bend materials without damaging the design. Commonly used to bend ring shanks, shape earring wires, construct intricate designs, gripping gems, and manipulating bead settings.Improves Work Efficiency-A user-friendly tool which is an ideal choice to improve work efficiency. Enables high degree of precision and flexibility for right and left hand users. Versatile & Functional-Durable and convenient to operate, these pliers are ideal for personal or professional use for a wide range of applications. Can be used to service electronics, assemble remote control cars, terrain or model airplanes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034XD)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MILWAUKEE TOOL 14in1 Multi-Bit Screwdriver (48-22-2900)
- BETA T-Handle Wrench, T30 (009510830)
- A2Z SCILAB Jewelry Making Pliers Slim Round Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR942)
- A2Z SCILAB Jewelry Making Pliers Round Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR943)
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- A2Z SCILAB Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR944)
- A2Z SCILAB Jewelry Making Pliers Professional Repair Clippers, Stainless Steel Tool with Cushion Grip (A2Z-ZR939)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- KNIPEX High Leverage Combination Pliers, 9" Hig (02 01 225 SBA)
- A2Z Scilab Solid Joint Pliers