A2Z Scilab

Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Premium Quality Material-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Manufactured with a non stick, anti-glare surface and smooth finish.Comfort Grip Handle- Vinyl comfort grip handle provides optimal comfort and firm grip. It's optimum size and design is perfect for strenthening, crimping, opening, and closing jump rings, placing objects, and shaping loops in wires.Repair & DIY Crafts-Jaws are designed to be gentle on the thinnest wires allowing you to twist and bend materials without damaging the design. Commonly used to bend ring shanks, shape earring wires, construct intricate designs, gripping gems, and manipulating bead settings.Improves Work Efficiency-A user-friendly tool which is an ideal choice to improve work efficiency. Enables high degree of precision and flexibility for right and left hand users. Versatile & Functional-Durable and convenient to operate, these pliers are ideal for personal or professional use for a wide range of applications. Can be used to service electronics, assemble remote control cars, terrain or model airplanes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.