Shop All Putty & Joint Knives, Spatulas, Scrapers
A2Z Scilab
Icing Spatula Straight 8 Long Plain Blade Sturdy Wood Handle, Total Length 12.4
Mfr # A2Z-ZR-WHS8
Zoro # G208794432
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR-WHS8
- Zoro # G208794432
- UPC # 3893084172087
- Country of Origin Pakistan
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
PREMIUM QUALITY MATERIAL-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Paired with a natural wood handle that stays sturdy and keeps your hand steady while working.OPTIMUM SIZE AND DESIGN-Polished Stainless steel straight blades with no cutting edge are attached to the wooden handle with a double sturdy rivets. which does not bend or break. Firm grip provides outstanding strength when spreading dough as it is intentionally designed for better manipulation of mixing ingredients.COMFORT & FUNCTIONALITY-Suitable for both right or left hand users. Ergonomic design helps reduce hand fatigue while doing precision work like cake decoration and icing. REUSABLE MULTIPURPOSE TOOL-This spatula is a versatile tool ideal for cake and pastry icing/frosting, flipping hash browns, eggs and pancakes. Thin and flexible blade lifts food items without damaging the underside. It's straight edge easily cuts food into portions.PERSONAL OR PROFESSIONAL USE-Whether youre a professional pastry chef in a busy kitchen or a weekend baking enthusiast, youll benefit from having this tool for both indoor and outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (45030)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- J.W. WINCO J.W. Winco EN5337.5 Solid Five Lobed Knob, 0.75", 1/4"-20 (5337.4-1.26-1/4X20-0.75-ST)
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- A2Z SCILAB Icing Spatula Straight 12 Long Plain Blade Sturdy Wood Handle, Total Length 17.25 (A2Z-ZR-WHS12)
- A2Z SCILAB Icing Spatula Straight 10 Long Plain Blade Sturdy Wood Handle, Total Length 15.3 (A2Z-ZR-WHS10)
- A2Z SCILAB Icing Spatula Straight 3 Long Plain Blade Sturdy Wood Handle, Total Length 7 (A2Z-ZR-WHS3)
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- A2Z SCILAB Caulk Finishing Spatula 8 Total Length with 0.75 Wide 4 Long Stainless Steel Blade (A2Z-ZR-WHS4BY)
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- A2Z Scilab Drywall and Plastering Tools