Shop All Putty & Joint Knives, Spatulas, Scrapers
A2Z Scilab
Icing Spatula Straight 4 Long Plain Blade Sturdy Wood Handle, Total Length 8
Mfr # A2Z-ZR-WHS4
Zoro # G408794423
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR-WHS4
- Zoro # G408794423
- UPC # 3893084172056
- Country of Origin Pakistan
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
PREMIUM QUALITY MATERIAL-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Paired with a natural wood handle that stays sturdy and keeps your hand steady while working.OPTIMUM SIZE AND DESIGN-Polished Stainless steel straight blades with no cutting edge are attached to the wooden handle with a double sturdy rivets. which does not bend or break. Firm grip provides outstanding strength when spreading dough as it is intentionally designed for better manipulation of mixing ingredients.COMFORT & FUNCTIONALITY-Suitable for both right or left hand users. Ergonomic design helps reduce hand fatigue while doing precision work like cake decoration and icing. REUSABLE MULTIPURPOSE TOOL-This spatula is a versatile tool ideal for cake and pastry icing/frosting, flipping hash browns, eggs and pancakes. Thin and flexible blade lifts food items without damaging the underside. It's straight edge easily cuts food into portions.PERSONAL OR PROFESSIONAL USE-Whether youre a professional pastry chef in a busy kitchen or a weekend baking enthusiast, youll benefit from having this tool for both indoor and outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC T45 Torx, Tamper Resistant, 3/8" (5927)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHEFR06 -7'9)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- A2Z SCILAB Icing Spatula Straight 12 Long Plain Blade Sturdy Wood Handle, Total Length 17.25 (A2Z-ZR-WHS12)
- A2Z SCILAB Icing Spatula Straight 10 Long Plain Blade Sturdy Wood Handle, Total Length 15.3 (A2Z-ZR-WHS10)
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- A2Z SCILAB Icing Spatula Straight 3 Long Plain Blade Sturdy Wood Handle, Total Length 7 (A2Z-ZR-WHS3)
- A2Z SCILAB Caulk Finishing Spatula 8 Total Length with 0.75 Wide 4 Long Stainless Steel Blade (A2Z-ZR-WHS4BY)
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- LANG TOOLS 3 Piece Gasket Scraper Set 3/4"-1"-1-1/2" (855-3ST)
- A2Z Scilab Putty & Joint Knives, Spatulas, Scrapers