Shop All Tweezers
A2Z Scilab
Flat Hollow Handle Tweezers, Toothed 4.75L, Stainless Steel, Gold Band
Mfr # A2Z-ZR897
Zoro # G508970093
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR897
- Zoro # G508970093
- UPC # 3893084152898
- Country of Origin Pakistan
- Category Tweezers
Description
Easy to Maneuver-Perfectly calibrated to ensure that they are easy to squeeze and maneuver. Enables a high degree of precision and flexibility while conducting delicate procedures.Optimum Size & Design-The 1x2 rat tooth tips are designed for removing or gripping small items by reaching tight spaces. Wide Applications-Versatile and durable tool ideal for a wide range of applications including lab dissection, workshop repairs, and assembling or disassembling gadgets. Sturdy Hold-Featuring a refined grip and non-slip texture in the form of parallel groves, strategically and thoughtfully engraved on either side of the exterior to ensure desired grip and control. Reusable All-Purpose Tool-Easy to disinfect and sterilize, each tweezers is designed with specifications for maximum efficiency. Premium Quality Materials-Manufactured from AISI 420 stainless steel, the product conforms to ISO 9001, ISO 13485, FDA, and other Quality Standards. Smooth finish for aesthetic and corrosion resistance prolonging the life span of the product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons 2DIV-BODY Dual Outlet Diverter Valve (2DIV-BODY)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3.0mm (C16699)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 6L, Stainless Steel (A2Z-ZR975)
- A2Z SCILAB "X" Type Straight Multi Color Volume Lash Eyelash Extension Tweezers (A2Z-ZR255)
- A2Z SCILAB Stainless Steel Watch Jewelery Repair Tweezers #3L Fine Point Forceps (A2Z-ZR263)
- A2Z SCILAB Utility Tweezers Angled Serrated Jaws 12L, Stainless Steel (A2Z-ZR979)
- A2Z SCILAB Volume False Eyelash Lash Fine Point Strong Curved Tweezers (A2Z-ZR302)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- A2Z Scilab Tweezers