Shop All Tweezers
A2Z Scilab
Flat Hollow Handle Tweezers, Curved Serrated Head 4.75L, Stainless Steel, Blue Band
Mfr # A2Z-ZR896
Zoro # G908970068
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR896
- Zoro # G908970068
- UPC # 3893084152881
- Country of Origin Pakistan
- Category Tweezers
Description
Easy to Maneuver-Perfectly calibrated to ensure that they are easy to squeeze and maneuver. Enables a high degree of precision and flexibility while conducting delicate procedures.Optimum Size & Design-The serrated tips are designed for removing or gripping small items by reaching tight spaces. Wide Applications-Versatile and durable tool ideal for a wide range of applications including lab dissection, workshop repairs, and assembling or disassembling gadgets. Sturdy Hold-Featuring a refined grip and non-slip texture in the form of parallel groves, strategically and thoughtfully engraved on either side of the exterior to ensure desired grip and control. Reusable All-Purpose Tool-Easy to disinfect and sterilize, each tweezers is designed with specifications for maximum efficiency. Premium Quality Materials-Manufactured from AISI 420 stainless steel, the product conforms to ISO 9001, ISO 13485, FDA, and other Quality Standards. Smooth finish for aesthetic and corrosion resistance prolonging the life span of the product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 8L, Stainless Steel (A2Z-ZR976)
- A2Z SCILAB Splinter Tweezers Bent, Stainless Steel 5.5L, Silver (A2Z-ZR911)
- A2Z SCILAB "X" Type Straight Multi Color Volume Lash Eyelash Extension Tweezers (A2Z-ZR255)
- A2Z SCILAB Volume False Eyelash Lash Fine Point Strong Curved Tweezers (A2Z-ZR302)
- A2Z SCILAB Utility Tweezers Angled Serrated Jaws 12L, Stainless Steel (A2Z-ZR979)
- A2Z SCILAB Multi Rainbow Color #5A Fine Point Tweezers for Watch Jewelery Repair (A2Z-ZR291)
- MIDWEST FASTENER Metal Tweezers 2PK (32953)
- A2Z Scilab Inspection and Retrieving Tools