A2Z Scilab

Coral Fragging Propagation 33 Pc Kit Cutters for Hard and Soft Coral in a Case


product price: $24.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CORAL FRAGGING PROPOGATION KIT- This kit comes with instruments made from premium grade stainless steel promising durability, long life span, and anti corrosion/rust properties. User-friendly tools easy to use by novices and professionals alike. Enables high degree of precision and flexibility for right and left hand users.CORAL CUTTER- Featuring non-slip gripping power, box joint construction to maintain a well-aligned cutting action and a double leaf spring made of reliable spring steel. The coral cutter has a sturdy and heavy duty construction to handle hard corals. Good for fresh and salted water. CORAL KNIFE- The knife comes with grooved handle at the fingertips providing precise control for detailed and intricate cuts with better stability. It's slim design allows cutting into those hard-to-reach and hard-to-see areas. It has a graduation scale which is etched with measurements from 0-6cm that adds extra practicality points for projects. The knife comes with replaceable surgical quality sharp cutting blades.COMES IN A CARRYING CASE- Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. It conveniently stores instrument enabling users to organize the contents for maximum convenience.ALL-in-ONE FRAGGING KIT- This fragging kit consists of scissors, coral cutter, tweezers, scalpels, blades, all of which are the most essential tools to frag a wide array of corals kept in a mixed reef tank. Hard and soft corals, mushrooms and if you have to remove loose frags such as zoanthids, this kit has all the necessary tools to assist. An ideal gift for reef hobbyists, aquarists and aquascaping enthusiasts.Kit Includes:1 Pcs Coral Reef Cutter 4.51 Pcs Bone Cutter with Locking Mechanism 61 Pcs Scissors Sharp/Blunt Straight Blades 5.51 Pcs Micro Dissecting Scissors 4.51 Pcs Trauma Shears 5.51 Pcs Serrated Angled Tweezers 61 Pcs Precision Point Tweezers 4.51 Pcs Blunt Serrated Tweezers STR 51 Pcs Fully Serrated Ratchet Forceps 51 Pcs Dissecting Needle Straight1 Pcs Angled Probe1 Pcs Scalpel Knife Handle no 31 Pcs Scalpel Knife Handle no 410 Pcs Sterile Blades #1010 Pcs Sterile Blades #221 Pcs Two Fold Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.