A2Z Scilab

Caulk Finishing Spatula 8 Total Length with 0.75 Wide 4 Long Stainless Steel Blade


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Grout Remover Tool-Helps remove the seal and re-sealing, removal of bumps and dents surface, and clean the residual glue easily. This tool can be used as a grout remove scraper with many uses including easily to rip the old caulk and smooth the caulk well.Multiple Usage Scenerios- The dimension is applicable for interior and exterior caulking. Ideal for home, kitchen, bathroom, floor, tank, window, sink joint, frames seal, etc. Use it for spreading caulk, improving the agglutinating quality and the aesthetic sense of surface. Offset Handle Grip-Classic hardwood handle is offset from the blade which protects knuckles on deep and rough substrate joints. It also provides Improved visibility for the user while tooling.Durable & Sturdy-Manufactured from AISI 420 stainless steel, the product conforms to ISO 9001, ISO 13485, FDA, and other Quality Standards. Smooth finish for aesthetic and corrosion resistance prolonging the life span of the product.Easy to Disinfect-This reusable tool is easy to clean and disinfect. Wood handle and stainless steel blade unaffected by solvents, means easy clean-up. Specifications:Blade Material: Stainless SteelHandle Material: WoodSize: Approx. 4 Blade, 0.75 Wide, 8 Total LengthBlade Angle: OffsetFinish: Non-reflective Smooth Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.