A2Z Scilab

Basic Dissection Kit Introductory Level 28 Pcs Set Complete With Storage Case


product price: $16.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ALL IN ONE KIT: 28 Pcs Beginners Dissecting Kit comes with all in one instruments including Scalpel Knife Handle, Blades, Forceps, and Scissors. Everything you need to practice dissecting techniques and skills.PREMIUM QUALITY MATERIAL: These tools are manufactured using high quality, rust-free stainless steel, which is built to last repetitive use without degredation.CARRYING CASE: Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. Not only does it conveniently store suture instruments but a hidden pocket enables students to store and organize the contents for maximum convenience in class. EASY TO DISINFECT: Every tool is designed with specifications for maximum efficiency. The tools have smooth finish, preventing damage and irritation to your perforation, making it ideal for everyday use.IDEAL FOR SCIENCE LABS: This kit is equally suitable for teachers and students. An ideal for gift for beginners enrolled in biology, anatomy, medical, veterinary, physiology or home-schooled students.Kit Includes:1 Pcs Needle Holder1 Pcs Micro IRIS Dissecting Scissors1 Pcs Mosquito Hemostat Forceps Curved1 Pcs Mosquito Hemostat Forceps Straight1 Pcs Adson Tissue Forceps 1x2 Teeth1 Pcs Thumb Forceps1 Pcs Scalpel Handle No 3 with Measurement Scale10 Pcs Surgical Sterile Blades #10 - Individually Foil Wrapped10 Pcs Surgical Sterile Blades #11 - Individually Foil Wrapped1 Pcs Black Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.