A2Z Scilab

9 Pcs Hollow Handle Blue Titanium Gracey Curettes Stainless Steel Tools


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

9 Pcs GRACEY CURETTES SET-Features double-ended thin, sharp edge for rapid and effective removal of plaque, calculus and other deposits.AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclavable. Gentle texture to reduce glare and smooth finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship.HOLLOW HANDLE-Holding surface offers a large diameter and an exclusive ring design textured for a firm grip. The hollow handle design offers smooth maneuvering, giving you more control and lighter weight. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas. BLUE TITANIUM COATED-Blue Titanium coated tips for a stark contrast of the tip. Improved visual acuity with the signature blue colored anodized titanium. Designed with a uniquely processed titanium that does not scratch. Package Includes:1 Pcs Gracey Curette Hollow Handle 1/2 Double-Ended1 Pcs Gracey Curette Hollow Handle 3/4 Double-Ended1 Pcs Gracey Curette Hollow Handle 5/6 Double-Ended1 Pcs Gracey Curette Hollow Handle 7/8 Double-Ended1 Pcs Gracey Curette Hollow Handle 9/10 Double-Ended1 Pcs Gracey Curette Hollow Handle 11/12 Double-Ended1 Pcs Gracey Curette Hollow Handle 13/14 Double-Ended1 Pcs Gracey Curette Hollow Handle 15/16 Double-Ended1 Pcs Gracey Curette Hollow Handle 17/18 Double-Ended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.