A2Z Scilab

5 Pcs Lucas Bone Curettes Hollow Handle in a Carrying Case


product price: $9.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 Pcs DENTAL CURETTES SET-Designed for handling curettage, cyst removal and tooth socket debridement.AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclavable. Polished finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship.KNURLED HOLDING SURFACE-Holding surface is knurled and textured for a firm grip even with wet hands. The corrugated handle design offers smooth maneuvering, giving you more control and access to tight areas. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas.SPECIALIZED ORTHOPEDIC TOOLS- commonly use for scraping fibrous and bony tissue from bone surfaces, or to remove debris and diseased bone to clean the surgical field.DOUBLE ENDED ANGLED SHANKS-Versatile Double-Ended Design for scraping bone with ease. Solid angled shanks for reaching narrow cavities.COMES IN A CARRYING CASE-Curettes comes in a lined zippered case tucked in neatly in their individual elastic loops slots. Package Includes:1 Pcs Lucas 85 R/L Curette Medium 2.5mm Spoon Shaped Blades1 Pcs Lucas 86 R/L Curette Medium 2.8mm Spoon Shaped Blades1 Pcs Lucas 87 R/L Curette Large 3.5mm Spoon Shaped Blades1 Pcs Lucas 88 R/L Curette Large 4.0mm Spoon Shaped Blades1 Pcs Lucas 75 Curette1 Pcs Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.