A2Z Scilab

45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass


product price: $20.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ALL IN ONE KIT: 45 Pcs Advanced Dissecting Kit comes with all in one instruments including Magnifying Glass, Scalpel Knife Handle, Blades, Probing Needles, Forceps, and Scissors. Everything you need to practice dissecting techniques and skills.PREMIUM QUALITY MATERIAL: These tools are manufactured using high quality, rust-free stainless steel, which is built to last repetitive use without degredation.CARRYING CASE: Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. Not only does it conveniently store suture instruments but a hidden pocket enables students to store and organize the contents for maximum convenience in class. EASY TO DISINFECT: Every tool is designed with specifications for maximum efficiency. The tools have smooth finish, preventing damage and irritation to your perforation, making it ideal for everyday use.IDEAL FOR SCIENCE LABS: This kit is equally suitable for teachers and students. An ideal for gift for beginners enrolled in biology, anatomy, medical, veterinary, physiology or home-schooled students.Kit Includes:1 Pcs Operating Scissors Sharp/Blunt Blade Ends 5.51 Pcs Micro IRIS Dissecting Scissors 4.51 Pcs Thumb Tweezers1 Pcs 1x2 Teeth Tweezers1 Pcs Mosquito Hemostat Forceps 5 Curved1 Pcs Micro Serrated Forceps 4.51 Pcs Double Ended Dissecting Spatula 5.51 Pcs Butterfly Probe 5.751 Pcs Scalpel Handle No 3 with Measurement Scale1 Pcs Scalpel Handle No 41 Pcs Cartiladge Knife1 Pcs Teasing Needle Straight Point 61 Pcs Teasing Needle Curved Point 61 Pcs Magnifying Glass 3.5 Plastic Handle10 Pcs Disposable Blades #10 - Individually Foil Wrapped10 Pcs Disposable Blades #11 - Individually Foil Wrapped10 Pcs Disposable Blades #23 - Individually Foil Wrapped1 Pcs Black Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.