A2Z Scilab

4 Pcs Dental Amalgam Pluggers Stainless Steel Tools


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4 Pcs DENTAL PLUGGERS SET-Designed for packing and/or condensing the silver amalgam in the cavities created in the natural tooth. AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclavable. Polished finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship.KNURLED HOLDING SURFACE-Holding surface is knurled and textured for a firm grip even with wet hands. The corrugated handle design offers smooth maneuvering, giving you more control and access to tight areas. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas.SPECIALIZED ORTHOPEDIC TOOL- Manufactured to blend material for final contouring, to achieve sculpting of areas like grooves, fissures or pits. DOUBLE ENDED ENDS-Double-Ended hammer like working ends are designed in a non-cutting type of instrument in the operative dentistry and endodontics. Package Includes:1 Pcs 720-1 Ends 1.2mm 1.5mm1 Pcs 721-2 Ends 1.9mm 2.2mm1 Pcs 722-3 Ends 2.4mm 2.7mm1 Pcs 723-4 Ends 2.8mm 3.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.