A2Z Scilab

24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ALL IN ONE KIT: 24 Pcs Beginners Dissecting Kit comes with all in one instruments including Scalpel Knife Handle, Blades, Forceps, and Scissors. Everything you need to practice dissecting techniques and skills.PREMIUM QUALITY MATERIAL: These tools are manufactured using high quality, rust-free stainless steel, which is built to last repetitive use without degredation.CARRYING CASE: Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. Not only does it conveniently store suture instruments but a hidden pocket enables students to store and organize the contents for maximum convenience in class. EASY TO DISINFECT: Every tool is designed with specifications for maximum efficiency. The tools have smooth finish, preventing damage and irritation to your perforation, making it ideal for everyday use.IDEAL FOR SCIENCE LABS: This kit is equally suitable for teachers and students. An ideal for gift for beginners enrolled in biology, anatomy, medical, veterinary, physiology or home-schooled students.Kit Includes:1 Pcs Operating Scissors 5.5 Straight Blades Sharp/Blunt1 Pcs Operating Scissors 5.5 Curved Blades Sharp/Blunt1 Pcs Kocher Forceps 1x2 Rat Tooth - 4.51 Pcs Serrated Forceps - 4.51 Pcs Mosquito Hemostat Forceps 5 Straight1 Pcs Mosquito Hemostat Forceps 5 Curved1 Pcs Webster Needle Holder1 Pcs Hemostat Forceps 5.5 Straight1 Pcs Hemostat Forceps 5.5 Curved1 Pcs Scalpel Handle No 4 with Measurement Scale1 Pcs Double Ended Probe1 Pcs Butterfly Probe Groove Detector1 Pcs Farabeuf Retractor10 Pcs Sterile & Individually Foil Wrapped Disposable Blades #221 Pcs Black Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.