A19 Lighting NT003-AP Tiki Totem Wall Sconce; Amber Palm
Mfr # NT003-AP
Zoro # G204110809
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A19 Lighting
- MFR # NT003-AP
- Zoro # G204110809
- Country of Origin China
- Category Sconces
Description
Tiki Totem Wall Sconce
Refined with a realistic amber toned palmwood finish that imitates the intrinsic qualities of amber palm wood, this totem wall sconce combines the durability of ceramics with wooden look that embodies the Hawaiian way of living. Designed to deliver accent lighting that stylishly sets the scene for venues and rooms with a tropical luau, Hawaii, surfing or beach party theme. The Tiki Totem Wall Sconce in Amber Palm is a tall half cylinder wall sconce, open on top and bottom, washing light up and down the wall. This unique light fixture has two different carved faces teeth bared on both. This fixture is damp rated standard for use indoors or out.
Specifications- Finish: Amber Palm
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LED Bulbs, 75 W, A19 Bulb, Soft White, PK2 (93127324)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- TROY Prospect Wall sconce (B7613-GRA)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- A19 Lighting Sconces