A19 Lighting NT002-DT Tiki Wall Sconce; Dark Teak
Mfr # NT002-DT
Zoro # G104110749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A19 Lighting
- MFR # NT002-DT
- Zoro # G104110749
- Country of Origin China
- Category Sconces
Description
Tiki Wall Sconce
Perfected with a dark brown finish that realistically imitates the natural beauty of genuine wood totem carvings, this tiki wall sconce combines the durability of ceramics and a wooden look with touches of Hawaiian style. It is a half cylinder wall sconce with an open top and bottom, washing light up and down the wall while blocking glare; the tikis expression is that of a protective entity watching vigilantly over its building. This unique light fixture stylishly sets the scene for venues and rooms with a tropical luau, Hawaii, surfing or beach party theme. This fixture is damp rated standard for use indoors or out.
Specifications- Finish: Dark Teak
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X2 (22RTC4835)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- A19 LIGHTING Santa Inez E26 Base Dimmable LED Wall Sconce, Bisque (1402-1LEDE26)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- AF LIGHTING Aurelian Wall Sconce 1-40W Edison Bulb Hardwire or Plug - 8 x 5 x 14 in. (9115-1W)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- A19 Lighting Sconces