A19 Lighting NT002-AP Tiki Wall Sconce; Amber Palm
Mfr # NT002-AP
Zoro # G304110778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A19 Lighting
- MFR # NT002-AP
- Zoro # G304110778
- Country of Origin China
- Category Sconces
Description
Tiki Wall Sconce
Beautified with a realistic amber toned palmwood finish, this tiki wall sconce offers an authentic wooden look combined with the durability and dependability of ceramics. The Tiki Wall Sconce in Amber Palm is a half cylinder wall sconce with an open top and bottom, washing light up and down the wall while blocking glare. The hand carved face of the tiki has its teeth bared protecting the building. Each tiki mansconce serves as a unique piece of rustic tropical wall decor that also renders subtle accent lighting to set the mood for luau parties or coastal cafes decorated with a Hawaiian motif. This fixture is damp rated standard for use indoors or out.
Specifications- Finish: Amber Palm
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- ILC Replacement for GE General Electric G.E 22178 replacement light bulb lamp (22178 GE GENERAL ELECTRIC G.E)
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- A19 Lighting Sconces