Shop All LED Commercial Lights
A19 Lighting
A19 Lighting 1602-WETST-1LEDE26 Curacoa Wet Sealed Top; E26 Base LED Wall Sconce; Bisque
Mfr # 1602-WETST-1LEDE26
Zoro # G504063003
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A19 Lighting
- MFR # 1602-WETST-1LEDE26
- Zoro # G504063003
- UPC # 752516235994
- Country of Origin China
- Category LED Commercial Lights
Description
This stylish and spherical up and down light wall sconce is simple and modern, perfect for complimenting contemporary decor. The ceramic Curacao Wall Sconce blocks glare while creating wall washing light effects.
Features- Bulb included
- Curacoa Wet Sealed Top
- Mounting Center(in): 3.75
- Bullb: (1) 100W A19 E26 Medium Base Bulb(Not Included)
- Finish: Bisque
- Dimension: 9.5"W x 7.5"H x 5"D
- Country of Origin: United States of America
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 65 lm lm (67101)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (37-1PK)
- ILB GOLD Bulb, Halogen Quartz Tungsten Bt Shape, Replacement For Donsbulbs, 100Bt15/Hal/Cl (100BT15/HAL/CL)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- A19 Lighting LED Commercial Lights