A19

A19 M20309-RW Checkers Wall Sconce Red and White - Red and White - Mosaic Collection


product price: $474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand A19
  • MFR # M20309-RW
  • Zoro # G104110794
  • UPC #
    700621372370
  • Country of Origin United States
  • Category Sconces

Description

Fun and funky, Checkers will transport you back to 1920s and 1930s, with its high gloss and appealing checker-board pattern. Choose black-and-white or red-and-white for a cheerful option, or black-and-red for something more dashing.
  • American-made mosaic wall sconce.
  • Includes grout sealer for added durability
  • UL listed for damp locations (indoor and outdoor).
  • Wet location and Energy Star compact fluorescent options are available.
  • ADA Compliant
  • (Bulb Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 6
  • Height: 9.5
  • Depth: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.