Shop All Sconces
A19
A19 G1A White Serenity Wall Sconce - White Satin - Jewel Collection
Mfr # G1A
Zoro # G304110853
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Glowing white-on-white with gentle curved accents in the fused glass, White Serenity embodies its name with a simple elegance. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 4.25 Height: 11 Depth: 4
- American-made fused glass and ceramic wall sconce.
- The glass has been tack fused adding unique dimension and character to the piece.
- The ceramic portion of the fixture includes a durable satin white acrylic finish.
- Over 50 colors, finishes and glazes are also available.
- UL listed for damp locations (indoor and outdoor)
- Energy Star energy-efficient fluorescent options also available.
- ADA Compliant
- (Bulbs Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Norman Lamps CF9DD/827 (CF9DD/827)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- A19 Sconces