Shop All Sconces
A19
A19 501 Madera Wall Sconce - Bisque - Islands of Light Collection
Mfr # 501
Zoro # G104112804
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maderaft.s graceful funnel shines generously at the top, with a little more light spilling out the bottom. This smooth style can adapt to any design needs-just choose your favorite finish. Complete the look with a coordinating Madera Pendant fixture. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 13.25 Height: 9.25 Depth: 6.5
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- (Bulb(s) Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- ILC Replacement for HALCO F28T8/850/ECO (F28T8/850/ECO HALCO)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- BEYOND LED TECHNOLOGY LED Rotatable Wall Pack|Adj 120W/100W/80W|10400-15600 Lumns|5000K|Wall Sconce|Parker|5 Yrs Warranty (BLT-RWP01B-120WF1CYT1SA2 -BRA50)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- A19 Sconces