A19

A19 308ADA Gran Capri ADA Wall Sconce - Bisque - Islands of Light Collection


product price: $228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand A19
  • MFR # 308ADA
  • Zoro # G304112703
  • UPC #
    610585339275
  • Country of Origin United States
  • Category Sconces

Description

This snazzy and unusual wall sconce shines brilliant light from the top. The simple bowl shape is set off by long slits of light across the underside, for visual interest and additional light. Finish to match your decor or take advantage of our unfinished white bisque.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • ADA Compliant
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 13.5
  • Height: 6
  • Depth: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.