Shop All Sconces
A19
A19 212 Tilos Wall Sconce - Bisque - Islands of Light Collection
Mfr # 212
Zoro # G304112307
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our simple and handsome Tilos Wall Sconce offers generous up- and down-lighting in a compact, smooth cylinder. Available in two sizes, Tilos can be left as is, in our lovely white unfinished bisque, or painted, glazed, or faux finished to suit your needs. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 7.75 Height: 10.25 Depth: 4
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- ADA Compliant
- (Bulb(s) Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 135 W A21 Incandescent - Clear - 8000 Hours - 1750L - Medium Base - 120V (S2999)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- LEDLENSER Ledlenser P17R Core, 1200 Lumens (880512)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- A19 Sconces