Shop All Sconces
A19
A19 1401 San Marcos Wall Sconce - Bisque - Islands of Light Collection
Mfr # 1401
Zoro # G604112557
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our dramatic San Marcos Wall Sconce features a tapering stack of curved, horizontal bands. Light glowing from unobtrusive cut-outs on each layer cast a beautiful glow onto the ceramic surface. San Marcos can be customized with a beautiful glaze, paint color, or faux finish. It can also be adapted for wet locations, for instance outdoors where rain will fall on it. Standard Bulb: Medium Base Number of Bulbs: 2 Watts Per Bulb: 100
Dimensions: Width: 9.75 Height: 15 Depth: 5.75
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- (Bulb(s) Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- ILC Replacement for Lights OF America 9142bc replacement light bulb lamp (9142BC LIGHTS OF AMERICA)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- A19 Sconces