Shop All Sconces
A19
A19 1101 Key West Wall Sconce - Bisque - Islands of Light Collection
Mfr # 1101
Zoro # G404112405
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
A naturalistic conch shell, our Key West Wall Sconce adds a tropical feeling. Providing both up- and down-light, Key West can be left in creamy white. unfinished bisque or finished to coordinate with your design style. Perhaps our Spice glaze? Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 12.5 Height: 9 Depth: 6
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- (Bulb(s) Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 5 Gal Lamp Ballast Recycling Pail (SUPPLY-040-SWS)
- ILC Replacement for Damar 23393a (23393A DAMAR)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- SYLVANIA RT6/8/TRIMEXT (75082)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- A19 Sconces