Shop All Sconces
A19
A19 1100 Key Biscayne Wall Sconce - Bisque - Islands of Light Collection
Mfr # 1100
Zoro # G904112493
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This lovely scallop wall sconce adds seaside flair and is available in two sizes. The larger Gran Key Biscayne is available with a wet location socket, so itft.s a great choice for unsheltered outdoor spaces. Unfinished white bisque is a natural for this style, or customize it with a faux finish like Royal Gold Satin or Weathered Bronze. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 10 Height: 10 Depth: 4
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- ADA Compliant
- (Bulb(s) Not Included)
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- NORWELL Sophie Indoor Wall Sconce - Chrome (8582-CH-BSO)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- A19 Sconces